Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Electrical Supplies
Disconnect Switches
A/C Disconnects and Surge Protectors
30A Fused A/C Disconnect Switch w/ Side Opening (240V)
Brand:
Bluefin
SKU:
ACDSB30FS
Rating:
(0)
Q&A:
(0)
ACDSB30FS is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
Product Highlights
–
30 Amps
240v
Description
–
This item is a 30A Fused A/C Disconnect Switch w/ Side Opening (240V) manufactured by Bluefin.
Specs
–
Amperage:
30
Type:
Fused
Product Type:
Disconnect Box
Opening:
Side
Voltage:
240v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Amperage
...
Type
...
Product Type
...
Opening
...
Voltage
...
CURRENT ITEM
30A Fused A/C Disconnect Switch w/ Side Opening (240V)
SKU:
ACDSB30FS
Bluefin
30
Fused
Disconnect Box
Side
240v
30A Fusible Disconnect Switch w/ Side Open (240V)
SKU:
DDS-30
DiversiTech
30
Fused
Disconnect Box
Side
240v
×
Video