Apply to be a TradeMaster!
Main product image of 30A Fusible Disconnect Switch w/ Side Open (240V)
Magnifying glass
Hover image to zoom

30A Fusible Disconnect Switch w/ Side Open (240V)

SKU:
DDS-30
Rating:
(5)
Q&A:
(0)
30A Fusible Disconnect Switch w/ Side Open (240V)
Magnifying glass
Hover image to zoom
$33.12 each
In Stock
In Stock
Get 200 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
240v

Description

–
Fusible model designed with fuses in pull-out handle for easy replacement. The line, load, and ground terminals are aligned for ease of wiring. This product has a reversible door which opens to either the left or right. The side open door opens more than 180 degrees for maximum access and has a full dead front. The fusible models have indicator lights for blown fuses. This is rain tight and sleet resistant. The UL Listed number is IRF9, NEMA Type 3R and the US Patent is 6,630,637

Specifications:
  • Product: DiversiTech Pull-out Disconnect Switch: DDS-30
  • Application: HVAC circuitry
  • Power Rating: 30A (DDS-30) or 60A at 240VAC, 10 horsepower max
  • Indoor/Outdoor Use: Indoor/Outdoor
  • Package Medium: Metal case with 180 degree opening door
  • Advantages: Convenient design allows for easy access to controls via wide-opening, reversible door with full dead front. Fused models benefit from having fuses located in easy pull-out handle with indicator lights for blown fuses. Line, load, and ground terminals aligned for easy wiring. EDS-60U Low-profile model also available for tighter spaces.
  • Hazmat Hazard: None

Specs

–
Product Type:

Disconnect Box

Type:

Fused

Opening:

Side

Amperage:

30

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Opening
Amperage
Voltage
CURRENT ITEM
Product Image of 30A Fusible Disconnect Switch w/ Side Open (240V)
30A Fusible Disconnect Switch w/ Side Open (240V)
SKU: DDS-30
(5)
Disconnect Box
Fused
Side
30
240v
Disconnect Box
Fused
Top
30
240v
Disconnect Box
Fused
Side
30
240v

You May Also Need

30 Amp Dual Element Time-Delay Class RK5 Fuse (250V)
SKU: ECNR30
Edison

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Good design and quality

Side open is better for some applications. Better opening than the standard clunky bottom up opening. Does not include fuses for those who are wondering.
Oneandonlyworldwide
Denver
13 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

these are miles above the Mars desconnect boxes…much better quality and at a decent price too
Thomas S.
Colorado
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Product was shipped fast and was exactly what I needed.
toleegit
ID
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

Easily serviceable at customers ac units
ES
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice box

worked well
da
Oakhurst Ca.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy