Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Electrical Supplies
Disconnect Switches
A/C Disconnects and Surge Protectors
60A Fused A/C Disconnect Switch w/ Side Opening (240V)
Brand:
Bluefin
SKU:
ACDSB60FS
Rating:
(0)
Q&A:
(0)
ACDSB60FS is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
Product Highlights
–
240v
60 Amps
Description
–
This item is a 60A Fused A/C Disconnect Switch w/ Side Opening (240V) manufactured by Bluefin.
Specs
–
Voltage:
240v
Type:
Fused
Amperage:
60
Product Type:
Disconnect Box
Opening:
Side
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Voltage
...
Type
...
Amperage
...
Product Type
...
Opening
...
CURRENT ITEM
60A Fused A/C Disconnect Switch w/ Side Opening (240V)
SKU:
ACDSB60FS
Bluefin
240v
Fused
60
Disconnect Box
Side
60A Fused A/C Disconnect w/ Side Open (240V)
SKU:
DDS-60
DiversiTech
240v
Fused
60
Disconnect Box
Side
×
Video