Apply to be a TradeMaster!
Main product image of 60A Non-Fused A/C Disconnect
Magnifying glass
Hover image to zoom

60A Non-Fused A/C Disconnect

Brand:
Bluefin
SKU:
ACDSB60NF
Rating:
(0)
Q&A:
(0)
60A Non-Fused A/C Disconnect
Magnifying glass
Hover image to zoom
$25.21 each
In Stock
In Stock
Get 67 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
240v

Description

–

This disconnect does more than protect equipment. It also protects the people installing it - and itself. The Heavy-gauge steel construction and a weatherproof NEMA 3R enclosure stand up to long-term outdoor exposure, keeping internal components protected from rain, sleet, and snow. The non-fused pullout design keeps things simple and reliable, while a full dead-front construction helps protect installers by shielding live components when the cover is off.


Heavy Gauge Steel Construction - Built tough to withstand jobsites long-term outdoor exposure.

New A/C Metal Disconnect Design - delivers dependable protection for residential and light commercial jobs.

Weatherproof Construction - The NEMA 3R enclosure keeps electrical connections and internal components protected in harsh weather conditions like rain, sleet, or snow.

Single Phase - Great for standard single-phase A/C condensers and equipment.

UL Listed - Tested and certified to meet rigorous safety standards.

Non-Fused Pullout - Provides a simple, reliable disconnect without added fuse maintenance.

Easy Wire Hook Up - The installer-friendly layout reduces wiring time and helps minimize mistakes in the field.

Rear Entry Knockouts - For clean, flexible conduit entry and neater installations.

Full Dead Front - Protects installers by fully shielding live components when the cover is off.

60 Amp Rating - Handles high current demands for most residential and light commercial A/C units.

  • 240 VAC
  • 1-Phase
  • 3-10 HP Rated

Specs

–
Amperage:

60

Voltage:

240v

Product Type:

Disconnect Box

Opening:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Product Type
Opening
CURRENT ITEM
60
Disconnect Box
Top
60
Disconnect Box
Top
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy