Apply to be a TradeMaster!
Main product image of 60A Non-Fused A/C Disconnect
Magnifying glass
Hover image to zoom

60A Non-Fused A/C Disconnect

Brand:
Packard
SKU:
PD60NF
Rating:
(6)
Q&A:
(0)
60A Non-Fused A/C Disconnect
Magnifying glass
Hover image to zoom
$23.56 each
In Stock
In Stock
Get 114 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
60 Amps

Description

–
Features:
  • Newly Designed A/C Metal Disconnect
  • Single Phase
  • UL Listed
  • Master Pack of 6 Pieces
  • Easy Wire Hook Up
  • Non Fused Pullout
  • Rear Entry Knockouts
  • Full Dead Front
  • Heavy Gage Steel
  • Nema 3R Enclosure
  • Rain Proof

Specifications:
  • Amps 60
  • Depth (In.) 3.18"
  • Enclosure Nema 3R - Rainproof
  • H.P. 240 VAC 1 PH 3 to 10 H.P.
  • Width (In.) 5.45"
  • Length (In.) 8.77"
  • Per Package 6

Specs

–
Product Type:

Disconnect Box

Voltage:

240v

Type:

Non-Fused

Amperage:

60

Opening:

Top

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Amperage
Opening
CURRENT ITEM
Disconnect Box
60
Top
Disconnect Box
60
Top

You May Also Need

Product Reviews

2.67 out of 6 reviews
33% would recommend this product
2.67
out of 6 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
17%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Dont Buy

Not Worth It. I Purchase Two And They Started Rusting Out After A Year. Poor Quality Metal Coating.
PCS
Long island NY
3 months ago
Was this review helpful to you?

Disconnect Pull-Out Breaks Easily

The plastic gets brittle over time and breaks easily when trying to remove and can be a hazard.
Alan
Utah
2 years ago
Was this review helpful to you?

The Worst Disconnect

Its Way To Hard To Pull In And Out! The Brass Tabs/buss Gets Lose. The Wire Gaurd Falls Off! And The Knock Outs Are Not Punched Correctly
Neal
Chicago
3 years ago
Was this review helpful to you?

Works as expected

Good quality AC disconnect
Shane D
Santa Fe, NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looking for alternative

I like the amount of room for wiring however the knock outs are not stamped correctly and getting out a half inch knock out takes out the hole knockout.
steve
Oxford ohio
8 years ago
Was this review helpful to you?

Fast shipping excellent service

Excellent
Aaron
Bailey, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy