Apply to be a TradeMaster!
Main product image of 12" x 12" Universal Access Door (Stainless Steel)
Magnifying glass
Hover image to zoom

12" x 12" Universal Access Door (Stainless Steel)

Brand:
Bluefin
SKU:
ADU12SS
Rating:
(0)
Q&A:
(0)
12" x 12" Universal Access Door (Stainless Steel)
Magnifying glass
Hover image to zoom
$75.53 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Brushed

Description

–
12" x 12" Universal Access Door (Stainless Steel)

Features:
  • 16GA
  • Stainless Steel 304
  • Round corners
  • Screwdriver latch
  • Brushed

Specs

–
Size:

12" x 12"

Wall Opening (Inches):

12-3/8" x 12-3/8"

Material:

Stainless Steel

Finish:

Brushed

Type:

Walls or Ceilings

Number of Latches:

1

Latch:

SS Screwdriver Cam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Wall Opening (Inches)
Material
Type
Number of Latches
CURRENT ITEM
Product Image of 12" x 12" Universal Access Door (Stainless Steel)
12" x 12" Universal Access Door (Stainless Steel)
SKU: ADU12SS
12" x 12"
12-3/8" x 12-3/8"
Stainless Steel
Walls or Ceilings
1
12" x 12"
12-3/8" x 12-3/8"
Stainless Steel
Walls or Ceilings
1

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy