Apply to be a TradeMaster!
Main product image of 12" x 12" Universal Access Door
Magnifying glass
Hover image to zoom

12" x 12" Universal Access Door

Brand:
Acudor
SKU:
UF-5000-12X12
Rating:
(95)
Q&A:
(7)
12" x 12" Universal Access Door
Magnifying glass
Hover image to zoom
$33.98 each
In Stock
In Stock
Get 203 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Material
Prime Coated Steel

Description

–
Note: Main image depicts 8" x 8" model.

The Acudor UF-5000 is an innovative universal flush access door for walls and ceilings. It is designed for installation in drywall, plaster, masonry, tile or any flush surface. The door panel features rounded safety corners, which provide an architecturally pleasing appearance. The one-piece trim flange will not rack, sag or distort. The unique continuous concealed hinge will not bind or corrode, allowing the door to operate freely time and time again. For easy installation, the mounting frame is 1-1/4" deep, giving maximum clearance behind the door frame.

Specifications
  • Material: Up to 16" X 16" - 16 gage, 18 gage mounting frame, over 16" X 16" - 14 gage door, 16 gage mounting frame
  • Door: Flush to frame with rounded safety corners
  • Mounting Frame: One piece outer flange welded to mounting frame
  • Hinge: Continuous, concealed
  • Latch: Stainless Steel screwdriver operated cam latch
    • Optional Latches/Locks: Cylinder lock and key, allen head cam latch, spanner head cam latch
  • Finish: Steel: 5-stage iron phosphate preparation with prime coat of White alkyd baking enamel
    • *Also available in Stainless Steel: UF-5000-12X12-SCSS

Features:
  • Door panel has rounded safety corners providing an architecturally pleasing appearance
  • One piece trim flange will not rack, sag or distortion
  • Unique continuous concealed hinge will not bind

Specs

–
Size:

12" x 12"

Wall Opening (Inches):

12-3/8" x 12-3/8"

Material:

Prime Coated Steel

Type:

Walls or Ceilings

Number of Latches:

1

Latch:

SS Screwdriver Cam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Wall Opening (Inches)
Material
Type
Number of Latches
CURRENT ITEM
Product Image of 12" x 12" Universal Access Door
12" x 12" Universal Access Door
SKU: UF-5000-12X12
(95)
12" x 12"
12-3/8" x 12-3/8"
Prime Coated Steel
Walls or Ceilings
1
12" x 12"
12-3/8" x 12-3/8"
Prime Coated Steel
Walls or Ceilings
1

You May Also Need

10" x 10" Universal Access Door
SKU: UF-5000-10X10
Acudor

Product Reviews

4.65 out of 95 reviews
97% would recommend this product
4.65
out of 95 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
12%
3 star
3%
2 star
4%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Looks great, fit great.

Fit perfectly and came primered and ready.
VS

Most Liked Negative Review

Quality Will Vary

Bought two 12" steel doors. One was as-advertised and fine, the other came with two defects. It had an unsightly and very obvious paint drip on the outside corner of the door, and the door was offset and would not fit flush into the frame; it could not be closed and latched. It was apparent it received no visual quality check before being packaged at the factory. Either that, or it was plucked from the "Defective" bin and shipped anyway. No, it wasn't shipping damage. Fortunately, SupplyHouse issued a refund. If you order an Acudor product you'd better check it out before your merchandise return window expires.
Showing 1-10 of 95 reviews

It fitts perfect to my rough opening.

I would buy it again and its fitts perfect to my rough opening perfectly. Great quality too.
lon
sayre, penna
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

Was an easy install, measurements were perfect and hinge is strong and secure.
GE
NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality item and service!

High quality item, great price and great service! Fast delivery!
Very pleased!
Centerville Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Access Panels

I thought that both access panels were excellent quality, and would definitely use them again .
Builder Bob
Natick , Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Access door

Exactly what the item we wanted at a great price and fast shipping
Mike
Vero Beach, Fl.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked

Good quality and measurements were on par with what was advertised.
MF
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Great for large openings and access to any piping
Z
Brooklyn NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

It is easy to install, as there are holes for mounting it on all sides of the frame (in case you don't have blocking on two sides). The steel is heavy guage. The dimensions on inside/outside matched exactly what was shown on the website. Overall this is a great price for a well designed product.
Joey
Eastvale, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service Fast shipping

Product was accurate to the description and shilling was really fast.
Heath
Shingle Springs CA,
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I had built at my home, 25 years ago, 4 small entry columns, each with LV lighting and irrigation lines for potted plants on top. Over the years the 'fall off' water created rust in original 8x8 doors. So they were easy to remove, and your 8x8 doors fit right in. Thank you.
Zē
Mesa, Az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: How does the door open, i don't see a knob, just a slit?

Asked by Alicia 10 years ago

Add your answer

* Required Field
-

There is no knob just the slit that you use a flat head screwdriver to open. It is a good access door.

Was this review helpful to you?
-

There is a small flush slide that locks and unlocks the door

Was this review helpful to you?
-

No knobs or handles. You turn the slits with a flat head screw driver and the panel opens.

Was this review helpful to you?
-

Correct, a flat-head or dime will fit into the slit. I also painted mine gloss white as it came in a primer/flat white. Justin Starkey VMP Performance <http://www.vmpperformance.com/> – President Like VMP on Facebook <https://www.facebook.com/VMPTuning> ***.****direct extension 101 ***Please reply with your previous email copied below*** Click here for the program used to load a custom email tune (.CEF file) For assistance, please use our new Customer Support Ticket system

Was this review helpful to you?

Q: Is this unit suitable for outdoor use in Masonery, and is it available in 8 x 16 size?

Asked by Brian 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This door is approved for outdoor masonry use, but it is not available in an 8" x 16" size.

Was this review helpful to you?

Q: What are the dimensions of the finish face?

Asked by Joe 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The face of the 8" x 12" door measures 9.62" x 13.62". Please refer to the specifications linked below for complete dimensions. http://s3.pexsupply.com/manuals/1310657693400/57457_PROD_FILE.pdf

Was this review helpful to you?

Q: Is this paintable?

Asked by Andrew 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, these doors can be painted.

Was this review helpful to you?

Q: Is the 12 inches the width or the height???

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

12" is the width of the 12" x 18" model.

Was this review helpful to you?

Q: Is the measurement 22x22 the opening or does that measurement include the flange?

Asked by KAPP 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the clear opening inside the door panel is 21" x 21".

Was this review helpful to you?

Q: There are two listings for the 18x18 access door. Both appear to be stainless steal and have the same description. The price of one is $37 the other is $177. Can you tell me the difference between the two? I need an access door that will be used outdoors.

Asked by Lindsay 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The UF-5000-18X18 is steel so it is less expensive than the UF-5000-18X18-S which is stainless steel.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy