Apply to be a TradeMaster!
Main product image of 8" x 8" Plastic Access Panel (with Spring)
Magnifying glass
Hover image to zoom

8" x 8" Plastic Access Panel (with Spring)

Brand:
Bluefin
SKU:
ADU8PLS
Rating:
(0)
Q&A:
(0)
8" x 8" Plastic Access Panel (with Spring)
Magnifying glass
Hover image to zoom
$9.15 each
In Stock
In Stock
Get 117 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–

Note: 8" x 8" is the wall opening size and 10" x 10" is the overall size.

Bluefin 8" x 8" Plastic Access Panel with Spring

Specs

–
Overall Size:

10" x 10"

Wall Opening (Inches):

8" x 8"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 8" x 8" Plastic Access Panel (with Spring)
8" x 8" Plastic Access Panel (with Spring)
SKU: ADU8PLS
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy