Apply to be a TradeMaster!
Main product image of 8" x 8" Plastic Access Panel
Magnifying glass
Hover image to zoom

8" x 8" Plastic Access Panel

SKU:
AP-0808
Rating:
(5)
Q&A:
(0)
8" x 8" Plastic Access Panel
Magnifying glass
Hover image to zoom
$9.95 each
In Stock
In Stock
Get 1,591 Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
8" x 8"
Product Highlight: Warranty
1 Year Warranty

Description

Fluidmaster access panels install quickly and easily to cover up plumbing, electrical wiring and audio / visual cables.
  • 8" x 8"
  • Spring-loaded clips lock panel securely in place
  • No framing required
  • 1-year warranty
  • Specs

    Size:

    8" x 8"

    Warranty:

    1 Year

    Application:

    Plumbing

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    You May Also Need

    14" x 14" Plastic Access Panel
    SKU: 34056
    Oatey

    Product Reviews

    5 out of 5 reviews
    100% would recommend this product
    5
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    Perfect fit

    Used this on bathroom wall for access panel behind shower control valve replacement. Good price and fast shipping.
    PM
    Dover, NH
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would and did buy this product again

    To access plumbing below sink
    Supply Guy
    Ruston, LA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great access panel, been using them for years..

    It's great having these on my plumbing service truck, because when I have to open a wall, the customer is always happy having this quick fix!
    Simple Plumber
    Seattle WA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works great

    I used this panel to cover an access hole in the ceiling where I ran ethernet cable from 2nd floor to first. I ended up cutting away the inner ribbing and spring so that it fit flush to the ceiling over a roughly 4"x4" hole and then secured it with screws at each corner. Looks fine.
    IndyDan
    Fishers, IN
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great hidaway

    These are the coolest panels and easy to install anywhere.
    Sal
    Glen Rock PA
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy