Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" OD Brass Compression Union, Lead Free
Magnifying glass
Hover image to zoom

1/2" x 3/8" OD Brass Compression Union, Lead Free

Brand:
Bluefin
SKU:
BCU050-038
Rating:
(20)
Q&A:
(0)
1/2" x 3/8" OD Brass Compression Union, Lead Free
Magnifying glass
Hover image to zoom
$5.32 each
In Stock
In Stock
Get 109 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Brass Compression Union (Lead Free)

Specs

–
Size:

1/2" x 3/8"

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C6802

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" OD Brass Compression Union (Lead Free)
SKU: BCU025
Bluefin

Product Reviews

4.8 out of 20 reviews
94% would recommend this product
4.8
out of 20 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

excellent manufacture will always buy this brand

works grate holds perfect on vertical and horizonial , hot watet, steam., or cold should be the only COUPLING ALLOUD TO BE BILT OR SOLD IN THE USA SUPPLY HOUSES BEST
VS

Most Liked Negative Review

wrong size

wasted time and money
Showing 1-10 of 20 reviews

I will buy this product again

Just as described
tea kay
Reidsville NC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again!

Fast!
Jimmy Jam Jam
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes 👍🏻

Difficult to find items, in stock here.
Super Dave
Las Vegas, NV.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent manufacture will always buy this brand

works grate holds perfect on vertical and horizonial , hot watet, steam., or cold should be the only COUPLING ALLOUD TO BE BILT OR SOLD IN THE USA SUPPLY HOUSES BEST
ARTD
PHILA. PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems good

Used this to extend customers dishwasher supply line. Seems well made. No leaking upon installation.
Plumber Les
Harriman, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

This is a great product and makes the repair fast and easy.
Home owner
El Paso, TX.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

To repair copper lines, I also used these to go from copper to plastic and they work great, ordering was so easy and the shipping was so much more than I expected.
Charles
Lesage WV.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit good

These are great for refrigerator water supply and repairs and last several year.
Maintenance
Jericho vt
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Foe some reason I've been needing these lately and kinda hard to find. Well made.
Maintenance
Jericho vt
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great quality
JCF
Goleta, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy