Apply to be a TradeMaster!
Main product image of 1/2" MPT Boiler Drain, Male Threaded
Magnifying glass
Hover image to zoom

1/2" MPT Boiler Drain, Male Threaded

Brand:
Bluefin
SKU:
BDM050-NP
Rating:
(6)
Q&A:
(1)
1/2" MPT Boiler Drain, Male Threaded
Magnifying glass
Hover image to zoom
$5.57 each
BOX UP & SAVE 11%
$49.60 box of 10
$4.96 each
In Stock
In Stock
Get 1,531 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Connection Type
MNPT x Male Hose Connection

Specs

–
Max Temp (F):

180°F

Max Pressure (PSI):

125

Inlet Size:

1/2"

Inlet Type:

MNPT

Outlet Type:

Male Hose

Connection Type:

MNPT x Male Hose

Material:

Brass

Finish:

Brass

Lead Free:

No

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" MPT Boiler Drain, Male Threaded
SKU: BDM075-NP
Bluefin
3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Simple valves made raght

These drain valves fit and work as expected. Seem to be reliable as long as you tight them very lightly. Don't apply any force to the gasket when close them and they will last. Design allows to slightly tighten the seal pack if needed over time.
Vlad
NJ
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prompt delivery and fair price!!

Easy to work with and always a good price. I have recommended your company to many!!! Thank you
Ken
Commerce township Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good company to work with.

they sent me a bag of 10 of these spigots though paid for 1. I notified them and returned the 9 of them, they paid for return shipping. I like Supply House. com, but I never even got a Thank you from them for my honesty and effort to return the extra parts they inadvertently sent, they also shorted me on 4 fittings, but made good on that. but oh well.
honest joe, not the 1 in the whitehouse
philly, pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valve action feels fine.

Used on sprinkler system drains.
Ralph the leak
S. Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

These are really nice boiler drains
Bill
Washington NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Great hose bib . Well made and great price
Bill
Washington NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the size of the input threads? (I need 5/8 compression threads for my replacement.) Will the output threads fit a standard garden hose? I intend to use this valve to replace washing machine water supply valves.

Asked by Raymond 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Input would be 1/2" Male NPT. Output would be standard 3/4" male garden hose.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy