Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).
Click Here for a suggested alternative for applications with hard water conditions.
| Size: | 3/4" |
|---|---|
| Material: | Brass |
| Max Pressure (PSI): | 175 |
| WOG: | 600 |
| Valve Construction: | 2 piece |
| Handle Style: | Lever |
| Connection Type: | C x C |
| Connection Method: | Sweat |
| Features: | Standard |
| Lead Free: | No |
| Port Type: | Full Port |
| Brass Alloy: | C46500 |
Up to 300 degrees F.