Apply to be a TradeMaster!
Main product image of 3/4" MPT Boiler Drain, Male Threaded
Magnifying glass
Hover image to zoom

3/4" MPT Boiler Drain, Male Threaded

Brand:
Bluefin
SKU:
BDM075-NP
Rating:
(5)
Q&A:
(0)
3/4" MPT Boiler Drain, Male Threaded
Magnifying glass
Hover image to zoom
$6.09 each
BOX UP & SAVE 10%
$54.80 box of 10
$5.48 each
In Stock
In Stock
Get 2,942 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Inlet Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
Male Hose
Product Highlight: Connection Type
MNPT x Male Hose Connection

Specs

–
Max Pressure (PSI):

125

Max Temp (F):

180°F

Inlet Size:

3/4"

Inlet Type:

MNPT

Outlet Type:

Male Hose

Connection Type:

MNPT x Male Hose

Finish:

Brass

Material:

Brass

Lead Free:

No

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Full Port Sweat Ball Valve
SKU: BVS075-NP
Bluefin

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Simple yet functional

These drain valves fit and works as expected. Seem to be reliable as long as you tight them very lightly. Don't apply any force to the gasket when close them and they will last. Design allows to tighten the pack if needed over time.
Vlad
NJ
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

The product is simply spigots and delivery was on-time
RAS
Minneapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

very good and cheap
dm
philadelphia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Never a issue
Rich
Saratoga ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality at a good price

bought for a leaking drains valve from the boiler, does exactly as design for, good quility, good price and fast shipping.
E W
Flushing, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy