Apply to be a TradeMaster!
Main product image of 6,000 BTU R454B Plus Improved Efficiency Multi Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)
Magnifying glass
Hover image to zoom

6,000 BTU R454B Plus Improved Efficiency Multi Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)

Brand:
Bluefin
SKU:
BFMS06PL-02I
Rating:
(0)
Q&A:
(0)
6,000 BTU R454B Plus Improved Efficiency Multi Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)
Magnifying glass
Hover image to zoom
BFMS06PL-02I is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
6000 BTUs
Product Highlight: Heating Capacity (BTU)
7000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Number of Zones
Multi

Description

Note: Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.

Bluefin Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info
  • 1/4" LL and 3/8" SL
  • Condensate Drain: 5/8" ID
We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.

Please refer to our limited warranty policy for more details and how to submit a warranty claim.

Remote Control Functions:
  • Modes: AUTO, COOL, DRY, HEAT, and FAN
  • ECO/Gear: Energy efficient mode
  • Breeze Away: Activates indirect airflow for a more natural breeze-like effect
  • Clean: Used to start and stop the Self Clean or Active Clean Function
  • Turbo: Enables unit to reach preset temperature in shortest possible time

Specs

Refrigerant Type:

R-454B

Heating Capacity (BTU):

7000

Number of Zones:

Multi

HSPF2:

14.6

EER2:

16

Suction Line:

3/8"

Energy Star Rated:

Yes

Product Type:

Indoor Unit

SEER2:

25.3

Series:

Bluefin Plus

Warranty:

7 Year Compressor/5 Year Parts

Cooling Capacity (BTU):

6000

Liquid Line:

1/4"

Voltage:

208/230V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm