Apply to be a TradeMaster!
Main product image of 18,000 BTU R454B Plus Improved Efficiency Multi Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)
Magnifying glass
Hover image to zoom

18,000 BTU R454B Plus Improved Efficiency Multi Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)

Brand:
Bluefin
SKU:
BFMS18PL-02I
Rating:
(0)
Q&A:
(0)
18,000 BTU R454B Plus Improved Efficiency Multi Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)
Magnifying glass
Hover image to zoom
$786.49 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Energy Star Rated
Yes
Product Highlight: SEER2
24

Description

–

Note: Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.

Bluefin Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

  • 1/4" LL and 1/2" SL
  • Condensate Drain: 5/8"
We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.

 Please refer to our limited warranty policy for more details and how to submit a warranty claim.

Remote Control Functions:
  • Modes: AUTO, COOL, DRY, HEAT, and FAN
  • ECO/Gear: Energy efficient mode
  • Breeze Away: Activates indirect airflow for a more natural breeze-like effect
  • Clean: Used to start and stop the Self Clean or Active Clean Function
  • Turbo: Enables unit to reach preset temperature in shortest possible time

Specs

–
Energy Star Rated:

Yes

Series:

Bluefin Plus

SEER2:

24

Number of Zones:

5+ - Five+ Zone

2 - Dual Zone

4 - Four Zone

3 - Three Zone

Suction Line:

1/2"

Refrigerant Type:

R-454B

Heating Capacity (BTU):

18000

HSPF2:

11.1

EER2:

13.5

Voltage:

208/230V

Cooling Capacity (BTU):

18000

Product Type:

Indoor Unit

Warranty:

7 Year Compressor/5 Year Parts

Liquid Line:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy