Apply to be a TradeMaster!
Main product image of 27,000 BTU R454B Plus Improved Efficiency Multi Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Outdoor)
Magnifying glass
Hover image to zoom

27,000 BTU R454B Plus Improved Efficiency Multi Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Outdoor)

Brand:
Bluefin
SKU:
BFMS27MZPL-02O
Rating:
(1)
Q&A:
(0)
27,000 BTU R454B Plus Improved Efficiency Multi Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Outdoor)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 151.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
26000 BTUs
Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2", 3/8" SL
Product Highlight: SEER2
23
Product Highlight: Number of Zones
3 - Three Zone, 2 - Dual Zone, 4 - Four Zone

Description

–

Note: Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.

We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.
Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.
Please refer to our limited warranty policy for more details and how to submit a warranty claim.

The line sets connections on this unit are:

  • 1/4" for all (4) Liquid Lines 
  • 3/8" for (3) Suction Lines 
  • 1/2" for (1) Suction Lines

Remote Control Functions:

  • Modes: AUTO, COOL, DRY, HEAT, and FAN
  • ECO/Gear: Energy efficient mode
  • Breeze Away: Activates indirect airflow for a more natural breeze-like effect
  • Clean: Used to start and stop the Self Clean or Active Clean Function
  • Turbo: Enables unit to reach preset temperature in shortest possible time

This unit's AHRI number is 216719247

Specs

–
SEER2:

23

EER2:

12.2

Cooling Capacity (BTU):

26000

Number of Zones:

3 - Three Zone

2 - Dual Zone

4 - Four Zone

Refrigerant Type:

R-454B

Voltage:

208/230V

Product Type:

Outdoor Unit

Energy Star Rated:

Yes

Heating Capacity (BTU):

27000

HSPF2:

9.5

Warranty:

7 Year Compressor/5 Year Parts

Suction Line:

1/2"

3/8"

Series:

Bluefin Plus

Liquid Line:

1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Ductless Mini Heat Pump

This is a great system for the money. I've been in the trade over 40 years and have serviced and installed just about every brand out there....The Bluefin system is, easily one of the top 5. Easy to install. Great features. Easy to operate. My customers LOVE them !!!! This is my go-to ductless mini....Shipping was easy and very timely.... Highly recommend!!!!
Old Skool
MD
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy