Apply to be a TradeMaster!
Main product image of 1-1/4" Boiler Header with 3/4" Outlets (3 Branches)
Magnifying glass
Hover image to zoom

1-1/4" Boiler Header with 3/4" Outlets (3 Branches)

Brand:
Bluefin
SKU:
BH125-075-3
Rating:
(2)
Q&A:
(0)
1-1/4" Boiler Header with 3/4" Outlets (3 Branches)
Magnifying glass
Hover image to zoom
$33.05 each
BOX UP & SAVE 8%
$243.20 box of 8
$30.40 each
In Stock
In Stock
Get 106 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
3
Product Highlight: Supply Size
1-1/4"
Product Highlight: Loop Size
3/4"

Description

–

1-1/4" Boiler Header with 3/4" Outlets (3 Branches)

  • Branches are 6" on Center

Specs

–
Number of Outlets:

3

Supply Size:

1-1/4"

Loop Size:

3/4"

Type:

Boiler Header

Maximum Rated Pressure:

300 psi

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Outlets
Supply Size
Loop Size
Type
Maximum Rated Pressure
CURRENT ITEM
Product Image of 1-1/4" Boiler Header with 3/4" Outlets (3 Branches)
1-1/4" Boiler Header with 3/4" Outlets (3 Branches)
SKU: BH125-075-3
(2)
3
1-1/4"
3/4"
Boiler Header
300 psi
3
1-1/4"
3/4"
Boiler Header
300 psi

You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Boiler header

Never had a issue with the headers at all…makes the installation easy and looks professional when everything is done
Equamatic
Brentwood NY
1 years ago
Was this review helpful to you?

OMG, what junk

The welded take-off nipples were not square and plumb. Quality control went right out the window. Imported junk make with cheap labor. I wish I had more time, I could have made the better myself
Chrizzby
N. E. Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy