Apply to be a TradeMaster!
Main product image of 1-1/4" Boiler Header with 3/4" Outlets (4 Branches)
Magnifying glass
Hover image to zoom

1-1/4" Boiler Header with 3/4" Outlets (4 Branches)

Brand:
Bluefin
SKU:
BH125-075-4
Rating:
(3)
Q&A:
(1)
1-1/4" Boiler Header with 3/4" Outlets (4 Branches)
Magnifying glass
Hover image to zoom
$38.93 each
BOX UP & SAVE 8%
$286.56 box of 8
$35.82 each
In Stock
In Stock
Get 118 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Supply Size
1-1/4"
Product Highlight: Loop Size
3/4"
Product Highlight: Number of Outlets
4

Description

–

1-1/4" Boiler Header with 3/4" Outlets (4 Branches)

  • Branches are 6" on Center

Specs

–
Supply Size:

1-1/4"

Loop Size:

3/4"

Type:

Boiler Header

Maximum Rated Pressure:

300 psi

Number of Outlets:

4

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Supply Size
Loop Size
Type
Maximum Rated Pressure
Number of Outlets
CURRENT ITEM
Product Image of 1-1/4" Boiler Header with 3/4" Outlets (4 Branches)
1-1/4" Boiler Header with 3/4" Outlets (4 Branches)
SKU: BH125-075-4
(3)
1-1/4"
3/4"
Boiler Header
300 psi
4
1-1/2"
3/4"
Boiler Header
300 psi
4

You May Also Need

3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle
SKU: 40613
Webstone

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes would purchase again.

It made installation time shorter, perfect spacing for the 1311 zones. Also used the same product for the returns. Mult zone system.
Merc-jer
Grand Rapids, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works!

Saved time and money with these!
Dave Burner
Western MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

work great
Bob
Putnam CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how long is this header

Asked by Nicholas S. 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The BH125-075-4 is 24" long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy