Apply to be a TradeMaster!
Main product image of 1-1/2" Boiler Header with 1" Outlets (4 Branches)
Magnifying glass
Hover image to zoom

1-1/2" Boiler Header with 1" Outlets (4 Branches)

Brand:
Bluefin
SKU:
BH150-100-4
Rating:
(0)
Q&A:
(0)
1-1/2" Boiler Header with 1" Outlets (4 Branches)
Magnifying glass
Hover image to zoom
$61.10 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Supply Size
1-1/2"
Product Highlight: Number of Outlets
4
Product Highlight: Loop Size
1"

Description

–

1-1/2" Boiler Header with 1" Outlets (4 Branches)

  • Branches are 6" on Center

Specs

–
Supply Size:

1-1/2"

Number of Outlets:

4

Loop Size:

1"

Type:

Boiler Header

Maximum Rated Pressure:

300 psi

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Supply Size
Number of Outlets
Loop Size
Type
Maximum Rated Pressure
CURRENT ITEM
Product Image of 1-1/2" Boiler Header with 1" Outlets (4 Branches)
1-1/2" Boiler Header with 1" Outlets (4 Branches)
SKU: BH150-100-4
1-1/2"
4
1"
Boiler Header
300 psi

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy