Apply to be a TradeMaster!
Main product image of 1" x 1/4" Black Bushing
Magnifying glass
Hover image to zoom

1" x 1/4" Black Bushing

Brand:
Bluefin
SKU:
BLB100-025C
Rating:
(7)
Q&A:
(0)
1" x 1/4" Black Bushing
Magnifying glass
Hover image to zoom
$2.53 each
BOX UP & SAVE 20%
$101.50 box of 50
$2.03 each
In Stock
In Stock
Get 288 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1" x 1/4" Black Bushing

Specs

–
Size:

1" x 1/4"

Connection Type:

Threaded

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
CURRENT ITEM
Product Image of 1" x 1/4" Black Bushing
1" x 1/4" Black Bushing
SKU: BLB100-025C
(7)
1" x 1/4"
Threaded
Malleable Iron

You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

What I needed

I needed this to connect some old radiators in my 1920s house. Now all I need is a wrench big enough to tighten them, without scratching them. They're not as aesthetically pleasing as the 1920s fittings I have that are still in service but they're pretty close and the quality matches or exceeds the old . It's hard to find the parts I need for my historic restoration in East Tennessee and i'm so thankful for this company. I recommend supplyhouse.com to everyone I meet. The website isn't a headache, the packaging/shipping is excellent, and the quality/selection is top notch. I've had to return something once and the customer service was great too. Supplyhouse.com is a company I'm pleased to give my business to.
Trevor
Knoxville
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought several Items and have been really satisfied

I am using the bushing to restore old radiators for my house . They are working well and look good.
Bob
Adirondacks
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Creative Use of Iron Pipe

I use iron pipe fittings and nipples to create lighting fixtures and recently a coffee table. See photo. Supplyhouse has just about everything I need to create and build things from my imagination.
Mr Fix-it
San Antonio Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fast Service
Bob
Burlington, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid

Using for a hydraulic ram pump
Chilly Willy
Mohawk, TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for Steampunk projects

These are a perfect fit for old gate valves
Rick
Lebanon, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again.

Putting up air lines.
jets
Lemont IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy