Apply to be a TradeMaster!
Main product image of 3/8" x 1/4" Black Reducing Coupling
Magnifying glass
Hover image to zoom

3/8" x 1/4" Black Reducing Coupling

Brand:
Bluefin
SKU:
BLC038-025C
Rating:
(52)
Q&A:
(3)
3/8" x 1/4" Black Reducing Coupling
Magnifying glass
Hover image to zoom
$1.29 each
BOX UP & SAVE 19%
$31.20 box of 30
$1.04 each
In Stock
In Stock
Get 289 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

3/8" x 1/4" Black Reducing Coupling

Specs

–
Size:

3/8" x 1/4"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
3/8" x 1/4"
Threaded
Female
Malleable Iron
3/8" x 1/4"
Threaded
Female
Iron

You May Also Need

Product Reviews

4.94 out of 52 reviews
100% would recommend this product
4.94
out of 52 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 52 reviews

Excellent product

Every parts that I buy here is the best quality
Koki
Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It work like I expected

It work like I expected
Bear
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NICE QUALITY

Good quality
RobbV
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 1/2 reducer

Did what it was supposed to do. First thread was dinged but was easy enough to fix. Good quality.
Doug
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Good price and very fast shipping
Jerry
WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great company to work with
Don
Gresham, Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i woud buy again

Using for reverse osmosis tanks. Great buy
purifier
Cleveland ,Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Order arrived very quickly and this was exactly what I needed. Perfect fit and happy with the quick turn around of my order.
GMC
Moultonboro, NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again !

I use this reducer for the pipe lamps I make. It's perfect and the price is very reasonable. I have already reordered it along with all the pipe i need to make all my lamps. Thanks supply house.
Doc
Williamstown nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will order these again.

Makes great lamp sockets to attach to pipe.
Pipe Dreams
Mason, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: You are missing a lot of dimensions on these fittings. What is the total length of these: 3/4 bluefin black iron: 3/4 to 1/8 reducer 3/4" to 1/4" reducer 3/4" cap.

Asked by Mike 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike. The total length of this 3/4" x 1/8" coupling is 36.6 mm.

Was this review helpful to you?

Q: Are all of these import pipe fittings NPT unless otherwise specified?

Asked by Ryan 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

All fittings will be NPT

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Correct, all fittings are NPT.

Was this review helpful to you?

Q: is this piece brass?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it is black pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy