Shop Resideo Sale
Main product image of 1" x 3/4" Black Bushing
Magnifying glass
Hover image to zoom

1" x 3/4" Black Bushing

Brand:
Bluefin
SKU:
BLB100-075C
Rating:
(18)
Q&A:
(2)
1" x 3/4" Black Bushing
Magnifying glass
Hover image to zoom
$2.01 each
BOX UP & SAVE 20%
$80.50 box of 50
$1.61 each
In Stock
In Stock
Get 664 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Bushing

Specs

–
Size:

1" x 3/4"

Connection Type:

Threaded

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
CURRENT ITEM
Product Image of 1" x 3/4" Black Bushing
1" x 3/4" Black Bushing
SKU: BLB100-075C
(18)
1" x 3/4"
Threaded
Malleable Iron

You May Also Need

Product Reviews

4.56 out of 18 reviews
94% would recommend this product
4.56
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
6%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

An epiphany!

A 1" pipe fitting absolutely will not accept a 3/4" without a bushing such as this. After many attempts to do so and having consumed several rolls of T tape I discovered this amazing device. It has changed my life!
VS

Most Liked Negative Review

Fixing Parts is Nonsense....

Threads were "dinged" either in shipment or manufacturing and had to be fixed for the bushing to thread into the other connection. 2nd issue with a shipment from Supplyhouse.com....
Showing 1-10 of 18 reviews

good quality

good
bill
modesto
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Functional but Rough

Casting is rough, but perfectly functional.
Jim
California
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Boiler piping repair Works great no leaks
JP
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixing Parts is Nonsense....

Threads were "dinged" either in shipment or manufacturing and had to be fixed for the bushing to thread into the other connection. 2nd issue with a shipment from Supplyhouse.com....
dave219
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Used for the project we needed it for and it worked great.
Shan
Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

thanks

perfect
c
s
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service from the best in the business!

Top quality and super fast shipping
Magnamite
St. Louis
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and service

Perfect for the job
Dave
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT DEAL

Excellent price and extremely fast shipping!
CAD Man
Columbia Cross Roads, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

These work great for pipe lamp projects if you re thread them.
Moonie
Sequim, Wa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Excuse me ... Does it go from 1/4 to 1/8 ? .. Thank you

Asked by anhellemotion 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this bushing (part J-BLB-0201) has 1/4" male threads on the outside and 1/8" female threads on the inside.

Was this review helpful to you?

Q: Is it allowable to use bushings in a black pipe natural gas installation?

Asked by BigDog 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We recommend that you check your local codes.

Was this review helpful to you?
-

In Calif. the code says bushings can not be used in concealed locations. This is so you can be sure of the pipe sizing for total gas capacity.

Was this review helpful to you?
-

In. Ohio your not allowed. You can use a reducing coupling .

Was this review helpful to you?
-

Yes. It is allowable. Sent via BlackBerry by AT&T

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy