Shop Resideo Sale
Main product image of 1-1/4" Black Plug
Magnifying glass
Hover image to zoom

1-1/4" Black Plug

Brand:
Bluefin
SKU:
BLP125C
Rating:
(3)
Q&A:
(2)
1-1/4" Black Plug
Magnifying glass
Hover image to zoom
$1.67 each
BOX UP & SAVE 8%
$61.20 box of 40
$1.53 each
In Stock
In Stock
Get 825 Tue, Nov 17
Order by today, receive Tuesday

This item replaces: BMPL1140, BLP125

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Plug

Specs

–
Size:

1-1/4"

Connection Type:

Threaded

Thread Type:

Male

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1-1/4" Black Plug
1-1/4" Black Plug
SKU: BLP125C
(3)
1-1/4"
Threaded
Male
Malleable Iron
1-1/4"
Threaded
Male
Iron

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

100% satisfied

Would purchase again
WYHVAC
L.A., CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

it just a black iron plug
The Master
Atlanta GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again if I ever need it.

I closed the radiator steam valve in 3 unoccupied rooms and shut steam air valve but still steam is pushing in thru and entering radiator though in small amount. So I bought this 1/8" plug and replaced the air valve with this plug, open up steam radiator valve- result no more steam coming into the radiator. Once room is occupied will remove plug and put back the air steam valve.
ueens,m NY
Q
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this actually a 1" NPT plug? The picture appears to be a ½" plug.

Asked by Ron R 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, BLP100 is a 1" plug.

Was this review helpful to you?

Q: Is this 1/2-13 tpi or 1/2-20 threads/inch?

Asked by Ken 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

These are standard NPT, 14 TPI for 1/2".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy