The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" x 1/2" Black Bushing
Magnifying glass
Hover image to zoom
1-1/2" x 1/2" Black Bushing
Magnifying glass
Hover image to zoom
BLB150-050 has been discontinued
Discontinued October 24, 2023
This product has been discontinued.
Direct Replacement:
1-1/2" x 1/2" Black Bushing
Brand:
Bluefin
SKU:BLB150-050C
(7)
Order by 6PM, receive 86 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/2" x 1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1-1/2" x 1/2" Black Bushing

Specs

–
Size:

1-1/2" x 1/2"

Connection Type:

Threaded

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
CURRENT ITEM
Product Image of 1-1/2" x 1/2" Black Bushing
1-1/2" x 1/2" Black Bushing
SKU: BLB150-050
(7)
1-1/2" x 1/2"
Threaded
Malleable Iron
1-1/2"
1/2"
1-1/2" x 1/2"
Threaded
Iron

You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

What I needed

I needed this to connect some old radiators in my 1920s house. Now all I need is a wrench big enough to tighten them, without scratching them. They're not as aesthetically pleasing as the 1920s fittings I have that are still in service but they're pretty close and the quality matches or exceeds the old . It's hard to find the parts I need for my historic restoration in East Tennessee and i'm so thankful for this company. I recommend supplyhouse.com to everyone I meet. The website isn't a headache, the packaging/shipping is excellent, and the quality/selection is top notch. I've had to return something once and the customer service was great too. Supplyhouse.com is a company I'm pleased to give my business to.
Trevor
Knoxville
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought several Items and have been really satisfied

I am using the bushing to restore old radiators for my house . They are working well and look good.
Bob
Adirondacks
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Creative Use of Iron Pipe

I use iron pipe fittings and nipples to create lighting fixtures and recently a coffee table. See photo. Supplyhouse has just about everything I need to create and build things from my imagination.
Mr Fix-it
San Antonio Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fast Service
Bob
Burlington, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid

Using for a hydraulic ram pump
Chilly Willy
Mohawk, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for Steampunk projects

These are a perfect fit for old gate valves
Rick
Lebanon, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again.

Putting up air lines.
jets
Lemont IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?