Apply to be a TradeMaster!
Main product image of 4" Black Carbon Steel Band Hanger
Magnifying glass
Hover image to zoom

4" Black Carbon Steel Band Hanger

Brand:
Bluefin
SKU:
BLBH400
Rating:
(1)
Q&A:
(0)
4" Black Carbon Steel Band Hanger
Magnifying glass
Hover image to zoom
$2.35 each
BOX UP & SAVE 6%
$133.20 box of 60
$2.22 each
In Stock
In Stock
Get 60 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Plain

Specs

–
Size:

4"

Material:

Carbon Steel

Pipe Size:

4.5" (O.D)

Finish:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

32 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU: 60020
Hercules

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Doesn't come with the nuts

The band itself was as advertised. But I missed that they don't come with the nuts. So those need to be ordered separately
Mike
Denver, CO
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy