Apply to be a TradeMaster!
Main product image of 1" Black Cap
Magnifying glass
Hover image to zoom

1" Black Cap

Brand:
Bluefin
SKU:
BLCP100C
Rating:
(0)
Q&A:
(0)
1" Black Cap
Magnifying glass
Hover image to zoom
$1.65 each
BOX UP & SAVE 13%
$35.75 box of 25
$1.43 each
In Stock
In Stock
Get 623 Mon, Nov 23
Order by today, receive Monday
Size: 
1"

This item replaces: BMCP0100, BLCP100

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Cap

Specs

–
Size:

1"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1" Black Cap
1" Black Cap
SKU: BLCP100C
1"
Threaded
Female
Malleable Iron
1"
Threaded
Female
Iron

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy