Apply to be a TradeMaster!
Main product image of 1-1/2" Black Cap
Magnifying glass
Hover image to zoom

1-1/2" Black Cap

Brand:
Bluefin
SKU:
BLCP150C
Rating:
(22)
Q&A:
(0)
1-1/2" Black Cap
Magnifying glass
Hover image to zoom
$3.68 each
BOX UP & SAVE 20%
$52.92 box of 18
$2.94 each
In Stock
In Stock
Get 181 Mon, Nov 23
Order by today, receive Monday
Size: 
1-1/2"

This item replaces: BLCP150, BMCP0112

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Cap

Specs

–
Size:

1-1/2"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1-1/2" Black Cap
1-1/2" Black Cap
SKU: BLCP150C
(22)
1-1/2"
Threaded
Female
Malleable Iron
1-1/2"
Threaded
Female
Iron

Product Reviews

5 out of 22 reviews
100% would recommend this product
5
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 22 reviews

Works good

Good price and fast shipping
Jm
New Jersey
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job

Fast service, good product
Jr
Terre Haute,In
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job

Fast service, good product
Jr
Terre Haute,In
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Got what I wanted pretty quick.
Jr
Terre Haute,In
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely a must buy

This is absolutely the best cap in the world, All the customers request this one above all the others
Chris
Brady, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trustworthy and good customer service

Always willing to work with you. Good customer service. No complain.
Turdchaser
Palmyra Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would absolutely, positively buy this cap over and over

This is, by far the BEST black cap I've EVER purchased !!!!! This black cap succeeded in capping of the pipe like no other black cap in the history of black caps !!!! If I had a pipe that needed to be capped off in my own house and this cap fit....I would use it....It's just that good of a cap....Keep up the good work !!!! My leaky pipes thank you !!!!
Old Skool
Elkton, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the products are as expected

The products are fine, as expected. Your People are exceptional.
Tinker
Lincoln AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Price, Fast Service

To make an oil drain for my riding mower
M
Lebanon, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Delivery and great price

Great product for the price and fast delivery. Bluefin is a great import brand
ABC
Union,NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy