Shop Limited Time Deals
Main product image of 1/8" Black 90° Elbow
Magnifying glass
Hover image to zoom
1/8" Black 90° Elbow
Magnifying glass
Hover image to zoom
BLE018 has been discontinued
Discontinued March 1, 2024
This product has been discontinued.
Direct Replacement:
1/8" Black 90-Degree Elbow
Brand:
Bluefin
SKU:BLE018C
(47)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Angle
90°

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black 90° Elbow

Specs

Angle:

90°

Size:

1/8"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Angle
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1/8" Black 90° Elbow
1/8" Black 90° Elbow
SKU: BLE018
(47)
90°
1/8"
Threaded
Female
Malleable Iron
Anvil
90°
1/8"
Threaded
Female
Iron

You May Also Need

Product Reviews

4.91 out of 47 reviews
96% would recommend this product
4.91
out of 47 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
4%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great item

I am using this product to create table base for my antique threshing floor that came from late 1800's Pennsylvania bank barns.
VS

Most Liked Negative Review

Not threaded inside

Had about 10 elbows not threaded in the inside. Rest were perfect. Threw the bad ones away and moved on.
Showing 1-10 of 47 reviews

For sure, if I need it!!

Perfect part I need to complete a job at home.
Tony
Kalamazoo, MI
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bluefin Elbow

I love saving money with Supply House and these 1/2" elbows work just as good as any other.
Procurement Guru
OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at great prices

I use this product making pipe lamps. Always a perfect fit and great quality
John
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

SupplyHouse always have what I need.
Pursee
Covington GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My bad

Service was great but I ordered the wrong sized item Returns were a breeze. If I ever order again I will make certain its the correct size. company was great to work with though
esox
massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good value and quick ship

I make steam punk lamps
sparks
Millersport Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great store

Great product, price and fast shipping
B
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Every time I order from Supply House everything from ordering to shipping is prompt and on time. They always have the parts that I need.
Buyer
Cleveland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

I used to build a pot rack for the wife , everything was as it should be. Great service!
Don
Eureka Springs, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Did not use yet, put in parts bin for the future.
David
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Will these elbows screw onto the Bluefin or Boshart brand 1" black nipples?

Asked by James 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes they will

Was this review helpful to you?

Q: Are they made in America ?

Asked by Bill 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No they are not, we do also carry the ward brand which are domestic fittings.

Was this review helpful to you?

Q: Are these schedule 40 fittings?

Asked by chris 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes they are.

Was this review helpful to you?

Q: Is this elbow good for nat. gas ?

Asked by Steven 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: Are these fittings compatible with water and steam heating system

Asked by Steve 13 years ago

Add your answer

* Required Field
-

Yes Sent from mobile....

Was this review helpful to you?
-

Yes they are!!!!

Was this review helpful to you?
- I.E.G

No. U need either schedule 80 or xtra heavy fittings for steam

Was this review helpful to you?