Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).
Click Here for a suggested alternative for applications with hard water conditions.
| Size: | 1/8" |
|---|---|
| Handle Style: | Lever |
| Connection Method: | Threaded |
| Connection Type: | FNPT x FNPT |
| Thread Type: | Female |
| Material: | Brass |
| Pressure Rating: | 600 psi |
| Max Temp (F): | 250°F |
| Valve Construction: | 1 piece |
| Lead Free: | No |
| Port Type: | Full Port |
| Brass Alloy: | C46500 |