Apply to be a TradeMaster!
Main product image of 1/4" x 1/8" Black 90-Degree Reducing Elbow
Magnifying glass
Hover image to zoom

1/4" x 1/8" Black 90-Degree Reducing Elbow

Brand:
Bluefin
SKU:
BLE025-018C
Rating:
(28)
Q&A:
(0)
1/4" x 1/8" Black 90-Degree Reducing Elbow
Magnifying glass
Hover image to zoom
BLE025-018C is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
Want it Sooner?
1/4" x 1/8" Black 90° Reducing Elbow
Brand:
Everflow
SKU:BMRL0140
(0)
Order by 6PM, receive 10 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/4" x 1/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Angle
90°

Description

–
This is a 1/4" x 1/8" Black 90° Reducing Elbow manufactured by Bluefin

Specs

–
Angle:

90°

Size:

1/4" x 1/8"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Angle
Size
Connection Type
Thread Type
Material
CURRENT ITEM
90°
1/4" x 1/8"
Threaded
Female
Malleable Iron
1/4" x 1/8" Black 90° Elbow, Class 150, 031000680404
SKU: 0310006804
90°
1/4" x 1/8"
Threaded
Female
Iron

Product Reviews

4.82 out of 28 reviews
100% would recommend this product
4.82
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
18%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 28 reviews

gas pipes from Supply house

excellent service and product
Bob
Oakland CA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

These are perfect for what I do
Tom
Altoona pa
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

There was a little excess casting left on the inside of the part, nothing to affect the function of the part.
Ray
Denver Co.
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I use the pipe for building pipe lamps
Tom
Altoona, pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well casted

It's a nice reduced elbow
Paul
North Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Please bring back the "box of 20" pricing!

The product itself is just fine, but I really wish you would bring back the discounted pricing that was once available when you bought a box of 20 of these. I use a TON of these, and over the years, it will end up costing me a lot more if they are only available individually.
steveopedia
Boston, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right for the project

I needed to install a new steam convector and in order to equipt it with air vent raised above convector several inches I was looking for reducing elbow 1/2 in to 1/8 fixed to 1/2 in pipe. SupplyHouse was the only seller offering this item. Small, cheap, but extremely important part of steam system. I am very 😌
Atrek
Queens NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needeeed

It's a reducing ell. It worked what can I say.
Dan Da A/C Man
Radford Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very selective menu of items to choose from

Product is perfect for my usage and it's also the most economical with great delivery time.
Crafty
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hands down best prices and service out there!

I use this site ALL the time for furniture I build and no other store can even come close to matching the great prices. Not to mention their top-notch customer service that is above and beyond. Loyal customer for life. Thank you SupplyHouse!!
Mad4Design
San Francisco, CA
4 years ago
Was this review helpful to you?