Apply to be a TradeMaster!
Main product image of 1" Black Extension Piece
Magnifying glass
Hover image to zoom

1" Black Extension Piece

Brand:
Bluefin
SKU:
BLEX100C
Rating:
(10)
Q&A:
(0)
1" Black Extension Piece
Magnifying glass
Hover image to zoom
$5.81 each
BOX UP & SAVE 10%
$156.90 box of 30
$5.23 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

This item replaces: BLEX100, J-BLXP-10, BMEP0100

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Extension Piece

Specs

–
Size:

1"

Connection Type:

Threaded

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Connection Type
Material
CURRENT ITEM
Product Image of 1" Black Extension Piece
1" Black Extension Piece
SKU: BLEX100C
(10)
1"
Threaded
Malleable Iron
1"
Threaded
Iron

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Perfect for raising steam valve, installing new floor

Needed to raise the steam valve when replacing floor. Perfect amount of height, needed slightly less than a close nipple and coupling.
Eric
CT
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

worked perfectly! these extensions are great!
Jared
missouri
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, great service

Supplyhouse had a much better price than anyone else I looked at. I also needed them quick. Material shipped and delivered very promptly. I was very satisfied.
Drail
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Black Iron Fitting

Just what I was looking for! Thanks!
Pete
SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the trick

Radiator would not line up with valve when floor was raised. Without access to pipe below I had to order this and it worked like it should.
Danny Boy
NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

This was a perfect fit. I needed an extension for my radiator pipe after installing a tile floor. This gave me the length needed to reconnect the radiator without any problem.
Rob
Baldwin, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

We were building an industrial pipe walk in closet and one of our shelf sets were off by an inch. We looked everywhere for extension pieces at the big box stores, but nothing. This place was one of the few that had them. They worked perfectly!
BGhaz
Linden, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is repeat purchase

I replaced some valves on steam radiators. The new valve bodies were shorter and I used this extension to lengthen the pipe(130 year old steam pipes inside walls and floors can not just be unscrewed and replaced without tremendous difficulty) and they work perfectly
Jim the fixer
Sheldon Il
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I used this to extend a 1 1/4 steam pipe that starts under the floor and goes up to a radiator valve. The 1 1/4 size extension adds about 1 1/4 to the length of the pipe. It is to hard, if not impossible to remove the nipple and install a new longer one. I had to change the radiator and the replacement radiator was higher.
Paul
Chicago, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unique Space solver

Although this didn't solve my original issue, it is a great piece for unique situations. I didn't address the pipe coming from under the floor as I had to replace the floor from the original boards then new 1/2"plywood, ditra, then tile. So the actual pipe height going to the steam radiator was really tough to judge. Still had to prop the radiator to reach the valve connection.Overall great adapter. The local HD doesn't carry anything like this. - Shipping is a little high...
Big Steve
Somerset,MA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy