
| Size: | 3/4" |
|---|---|
| Connection Type: | Threaded |
| Thread Type: | Female |
| Material: | Malleable Iron |
Hi Jeff! The height is .98".
The 3/4" Black Floor Flange's weight is listed as 0.44lbs.
Hello Sandra, It would be tapered thread.
3/4" Female NPT
This is standard 1" NPT, 11-1/2" TPI.
No, the threaded portion is only intended to be threaded from one direction
Depends on the conduit, some conduit is straight thread some is NPT, NPT will fit.
the total diameter for the 3/4" Flange is 3 3/8"
The OD of the flange is 4.5".
This diameter of the flange is approximately 4"