Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Schedule 80 Nipples
3/4" Sch 80 Heavy Duty Black Nipple Set (Close to 6" Length)
Brand:
Bluefin
SKU:
BLHN075-SET
Rating:
(0)
Q&A:
(0)
Hover image to zoom
BLHN075-SET has been discontinued
Discontinued February 6, 2024
This product was discontinued by the manufacturer.
This item replaces:
BLHN075-PACK, BLHN-07-PACK
Product Highlights
–
3/4"
Description
–
This bundle contains:
(1) 3/4" x Close
(1) 3/4" x 1-1/2"
(1) 3/4" x 2"
(1) 3/4" x 2-1/2"
(1) 3/4" x 3"
(1) 3/4" x 3-1/2"
(1) 3/4" x 4"
(1) 3/4" x 4-1/2"
(1) 3/4" x 5"
(1) 3/4" x 5-1/2"
(1) 3/4" x 6"
Hide Description
Specs
–
Product Type:
Nipple Set
Size:
3/4"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2" x 4-1/2" Schedule 80 Heavy Duty Black Nipple
SKU:
NPXB2045
Everflow
3/4" MegaPressG Male Adapter (Press x Male)
SKU:
25106
Viega
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
3/4" Brass Nipple Set (Close to 6" Length) (Lead Free)
SKU:
BRN075-SET
Bluefin
3/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT075
Bluefin
3/4" x 1/2" Copper Coupling
SKU:
30716
Elkhart
1/2" MPT Boiler Drain, Male Threaded (Lead Free)
SKU:
BDM050
Bluefin
3/4" Copper x Male Adapter
SKU:
30330
Elkhart
×
Video