1/2" MPT Boiler Drain, Male Threaded (Lead Free)
Features:
| Max Temp (F): | 180°F |
|---|---|
| Max Pressure (PSI): | 125 |
| Connection Type: | MNPT x Male Hose |
| Outlet Type: | Male Hose |
| Inlet Type: | MNPT |
| Lead Free: | Yes |
| Material: | Brass |
| Finish: | Brass |
| Brass Alloy: | C46500 |
Its intended application is water.