Apply to be a TradeMaster!
Main product image of 3/4" Brass Nipple Set (Close to 6" Length) (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Brass Nipple Set (Close to 6" Length) (Lead Free)

Brand:
Bluefin
SKU:
BRN075-SET
Rating:
(1)
Q&A:
(0)
3/4" Brass Nipple Set (Close to 6" Length) (Lead Free)
Magnifying glass
Hover image to zoom
$97.92 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection

Specs

–
Product Type:

Nipple Set

Size:

3/4"

Application:

Schedule 40

Material:

Brass

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Size
Application
Material
Thread Type
CURRENT ITEM
Product Image of 3/4" Brass Nipple Set (Close to 6" Length) (Lead Free)
3/4" Brass Nipple Set (Close to 6" Length) (Lead Free)
SKU: BRN075-SET
(1)
Nipple Set
3/4"
Schedule 40
Brass
Male
Nipple Set
3/4"
Schedule 40
Brass
Male

You May Also Need

3/4" FIP Brass 90-Degree Elbow (Lead Free)
SKU: BRE075
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Quality products, Great value
Geri
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy