Apply to be a TradeMaster!
Main product image of 1/2" Black Locknut
Magnifying glass
Hover image to zoom

1/2" Black Locknut

Brand:
Bluefin
SKU:
BLLN050C
Rating:
(2)
Q&A:
(0)
1/2" Black Locknut
Magnifying glass
Hover image to zoom
$1.10 each
BOX UP & SAVE 20%
$132.00 box of 150
$0.88 each
In Stock
In Stock
Get 191 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2"

MANUALS (2)

Specification Sheet

This item replaces: BMLN0012, 2-BLLN-05

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Locknut

Specs

–
Size:

1/2"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product and timely shipping

Nice quality casting at a good price.
Dandy Don
Doniphan, NE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as usual great

I used these when I made a weightlifter clock out of half inch pipe. work great.
Badman
Door County Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy