Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Imported)
Black Locknuts (Imported)
3/4" Black Locknut
Brand:
Bluefin
SKU:
BLLN075
Rating:
(2)
Q&A:
(0)
Hover image to zoom
BLLN075 has been discontinued
Discontinued November 19, 2026
This product has been discontinued.
Size:
3/4"
1/2"
3/4"
1/2"
3/4"
MANUALS (1)
Warranty Information
This item replaces:
2-BLLN-07, BMLN0034, J-BLLN-07
Direct Replacement:
3/4" Black Locknut
Brand:
Bluefin
SKU:
BLLN075C
(2)
Order by
6PM
, receive 356 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4"
Malleable Iron
Threaded Connection
Female Thread Type
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
Black Locknut
Specs
–
Size:
3/4"
Connection Type:
Threaded
Thread Type:
Female
Material:
Malleable Iron
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Great product and timely shipping
Nice quality casting at a good price.
Dandy Don
Doniphan, NE
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
as usual great
I used these when I made a weightlifter clock out of half inch pipe. work great.
Badman
Door County Wisconsin
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video