Apply to be a TradeMaster!
Main product image of 1/4" x 5" Black Nipple
Magnifying glass
Hover image to zoom

1/4" x 5" Black Nipple

Brand:
Bluefin
SKU:
BLN025-500C
Rating:
(0)
Q&A:
(0)
1/4" x 5" Black Nipple
Magnifying glass
Hover image to zoom
$3.31 each
BOX UP & SAVE 20%
$66.50 box of 25
$2.66 each
In Stock
In Stock
Get 205 Mon, Nov 23
Order by today, receive Monday
Size: 
1/4"
3/4"
Length (Inches): 
5"
2"3"4"5"6"7"8"9"10"11"12"14"16"18"24"30"36"48"60"72"

This item replaces: NPBL1450, BLN025-500

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
5" Length
Product Highlight: Pressure Rating
150 psi
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1/4" Black Nipple

Specs

–
Size:

1/4"

Product Type:

Black Nipple

Pressure Rating:

150 psi

Application:

Schedule 40

Length (Inches):

5"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Application
Length (Inches)
Thread Type
CURRENT ITEM
Product Image of 1/4" x 5" Black Nipple
1/4" x 5" Black Nipple
SKU: BLN025-500C
1/4"
Black Nipple
Schedule 40
5"
Male
1/4"
Black Nipple
Schedule 40
5"
Male
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy