Apply to be a TradeMaster!
Main product image of 1/4" x 8" Black Nipple
Magnifying glass
Hover image to zoom

1/4" x 8" Black Nipple

Brand:
Bluefin
SKU:
BLN025-800C
Rating:
(0)
Q&A:
(0)
1/4" x 8" Black Nipple
Magnifying glass
Hover image to zoom
$5.03 each
In Stock
In Stock
Get 196 Mon, Oct 5
Order by today, receive Monday
Size: 
1/4"
3/8"
Length (Inches): 
8"
72"

This item replaces: BLN-0280, BLN025-800, NPBL1480

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Pressure Rating
150 psi
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
This is a 1/4" x 8" Black Nipple manufactured by Bluefin

Specs

–
Size:

1/4"

Product Type:

Black Nipple

Pressure Rating:

150 psi

Application:

Schedule 40

Length (Inches):

8"

Thread Type:

Male

Connection Type:

Threaded

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Application
Length (Inches)
Thread Type
CURRENT ITEM
Product Image of 1/4" x 8" Black Nipple
1/4" x 8" Black Nipple
SKU: BLN025-800C
1/4"
Black Nipple
Schedule 40
8"
Male
1/4"
Black Nipple
Schedule 40
8"
Male
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy