Apply to be a TradeMaster!
Main product image of 3/4" x 16" Black Nipple
Magnifying glass
Hover image to zoom

3/4" x 16" Black Nipple

Brand:
Bluefin
SKU:
BLN075-1600C
Rating:
(7)
Q&A:
(0)
3/4" x 16" Black Nipple
Magnifying glass
Hover image to zoom
$4.85 each
In Stock
In Stock
Get 99 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"
1/8"1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"
Length (Inches): 
16"
2"3"4"5"6"7"8"9"10"11"12"14"16"18"24"30"36"48"60"72"

This item replaces: PCBL3416, BLN075-1600

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

3/4" x 16" Black Nipple

Specs

–
Product Type:

Black Nipple

Size:

3/4"

Length (Inches):

16"

Thread Type:

Male

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.86 out of 7 reviews
86% would recommend this product
4.86
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Vanity support

Items arrived quickly and it great condition. They were being used as structural and aesthetic supports so condition was important. Local box store items didn't match finished quality.
JJ
Wisconsin
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great products

quality products with secure and fast shipping. great communication.
Fin
Florida
10 months ago
Was this review helpful to you?

Worked as expected.

Good quality fitting. Worked as expected. No issues.
decodex
Staten Island, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Look good

These pipe nipples look to be well made with good quality threads.
Gary P.
NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find pre-cut size in stock

Needed to shorten a gas line to accommodate new gas range. Supplyhouse.com had exact size threaded on both ends as needed in stock and at a reasonable price including the shipping charges. Fast service too.
williet
Springfield, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and price

I bought these for industrial bathroom vanity. Perfect
Dee
Pittsburgh Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered

Quick delivery, very happy with this Company.
Bill
Houston TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy