Apply to be a TradeMaster!
Main product image of 1/2" x 16" Black Nipple
Magnifying glass
Hover image to zoom

1/2" x 16" Black Nipple

Brand:
Bluefin
SKU:
BLN050-1600C
Rating:
(2)
Q&A:
(0)
1/2" x 16" Black Nipple
Magnifying glass
Hover image to zoom
$4.75 each
BOX UP & SAVE 7%
$22.15 box of 5
$4.43 each
In Stock
In Stock
Get 420 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2"
1"
Length (Inches): 
16"
2"3"4"5"6"7"8"9"10"11"12"14"16"18"24"30"36"48"60"72"

This item replaces: BLN050-1600, PCBL1216

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
16" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1/2" x 16" Black Nipple

Specs

–
Size:

1/2"

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

Exactly what I needed.
Jim
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy here again

Excellent service
Russ
Pittsburgh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy