Apply to be a TradeMaster!
Main product image of 1-1/4" x 48" Black Nipple
Magnifying glass
Hover image to zoom

1-1/4" x 48" Black Nipple

Brand:
Bluefin
SKU:
BLN125-4800C
Rating:
(1)
Q&A:
(0)
1-1/4" x 48" Black Nipple
Magnifying glass
Hover image to zoom
BLN125-4800C is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
48" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1-1/4" x 48" Black Nipple

Specs

–
Product Type:

Black Nipple

Length (Inches):

48"

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Size
CURRENT ITEM
Product Image of 1-1/4" x 48" Black Nipple
1-1/4" x 48" Black Nipple
SKU: BLN125-4800C
(1)
Black Nipple
48"
1-1/4"
Black Nipple
48"
1-1/4"

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would not thread

Bought this for a gas line. Would not create a seal when threaded to fitting. And, YES, I did use proper tape and thread sealant. Never could get it to bass a pressure test. Threads were bad
The lady plumber
Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?