Shop Resideo Sale
Main product image of 1-1/4" x 48" Black Nipple
Magnifying glass
Hover image to zoom

1-1/4" x 48" Black Nipple

Brand:
Everflow
SKU:
PCBL1148
Rating:
(1)
Q&A:
(0)
1-1/4" x 48" Black Nipple
Magnifying glass
Hover image to zoom
$35.58 each
BOX UP & SAVE 11%
$94.47 box of 3
$31.49 each
In Stock
In Stock
Get 39 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1-1/4"
Length (Inches): 
48"
5"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
48" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1-1/4" x 48" Black Nipple

Specs

–
Size:

1-1/4"

Length (Inches):

48"

Product Type:

Black Nipple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Length (Inches)
Product Type
CURRENT ITEM
Product Image of 1-1/4" x 48" Black Nipple
1-1/4" x 48" Black Nipple
SKU: PCBL1148
(1)
1-1/4"
48"
Black Nipple
1-1/4" x 48" Black Nipple
SKU: BLN125-4800C
1-1/4"
48"
Black Nipple

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would not thread

Bought this for a gas line. Would not create a seal when threaded to fitting. And, YES, I did use proper tape and thread sealant. Never could get it to bass a pressure test. Threads were bad
The lady plumber
Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy