Apply to be a TradeMaster!
Main product image of 2" x 48" Black Nipple
Magnifying glass
Hover image to zoom

2" x 48" Black Nipple

Brand:
Bluefin
SKU:
BLN200-4800C
Rating:
(4)
Q&A:
(0)
2" x 48" Black Nipple
Magnifying glass
Hover image to zoom
BLN200-4800C is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
48" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

2" x 48" Black Nipple

Specs

–
Size:

2"

Product Type:

Black Nipple

Length (Inches):

48"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Length (Inches)
CURRENT ITEM
Product Image of 2" x 48" Black Nipple
2" x 48" Black Nipple
SKU: BLN200-4800C
(4)
2"
48"

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very good product

Product was of high quality!
George
Long Island NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good place to buy product

2 inch pipe needed for a grill guard
ironman
MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality but was severely damaged

Although this is a strong steel pipe, somehow one end was severely crushed in. I should be able to pound out the bend well enough to get the pipe to work. For my application I don't need threads that seal as this is used as a structural piece.
Sparkykw
Irwin, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

l

l would buy this product again
ron
shaker hts ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?