Apply to be a TradeMaster!
Main product image of 2" x 48" Black Nipple
Magnifying glass
Hover image to zoom

2" x 48" Black Nipple

Brand:
Everflow
SKU:
PCBL2048
Rating:
(4)
Q&A:
(0)
2" x 48" Black Nipple
Magnifying glass
Hover image to zoom
$53.45 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
2"
3"
Length (Inches): 
48"
2"3"4"5"6"7"8"9"10"11"12"14"15"18"24"30"36"48"60"72"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
48" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

2" x 48" Black Nipple

Specs

–
Size:

2"

Length (Inches):

48"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Length (Inches)
CURRENT ITEM
Product Image of 2" x 48" Black Nipple
2" x 48" Black Nipple
SKU: PCBL2048
(4)
2"
48"
2" x 48" Black Nipple
SKU: BLN200-4800C
2"
48"

You May Also Need

2" x 4" Schedule 40 Black Nipple
SKU: 0330037805
Anvil

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very good product

Product was of high quality!
George
Long Island NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good place to buy product

2 inch pipe needed for a grill guard
ironman
MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality but was severely damaged

Although this is a strong steel pipe, somehow one end was severely crushed in. I should be able to pound out the bend well enough to get the pipe to work. For my application I don't need threads that seal as this is used as a structural piece.
Sparkykw
Irwin, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

l

l would buy this product again
ron
shaker hts ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy