Apply to be a TradeMaster!
Main product image of 4" Black Riser Clamp
Magnifying glass
Hover image to zoom

4" Black Riser Clamp

Brand:
Bluefin
SKU:
BLRC400
Rating:
(15)
Q&A:
(0)
4" Black Riser Clamp
Magnifying glass
Hover image to zoom
$6.24 each
BOX UP & SAVE 7%
$69.60 box of 12
$5.80 each
In Stock
In Stock
Get 69 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Plain

Specs

–
Size:

4"

Material:

Carbon Steel

Pipe Size:

4.5" (O.D)

Finish:

Plain

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
4" PVC DWV 90° Elbow
SKU: P300-040

Product Reviews

5 out of 15 reviews
100% would recommend this product
5
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 15 reviews

I would buy this again.

Supply House always delivers for me and this product saves about 50 % over local distribution
Plumberdude
Harford ,Md.
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great company

I have always been well satisfied with your product, professionalism, and promptness. I find product and price the best available. I would not shop anywhere else but you. Thanks much! Bob White
Bob
Stockbridge, GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very rugged construction

This brand is well built and uses thicker material which I like. It would be nice if all of the material dimensions were included in the specs.
Duarto
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product & excellent company

I used this clamp to hold up PVC water intake pipe that draws for our irrigation out of lake. This is not a cheap made product. It is heavy duty and well made. I have no doubt it will be able to hold the pipe up as we need and not give way to having to be replaced after a little use. This company was excellent and got us the product as requests quickly. They had it in stock and communicated about shipment. It is not a third party seller who doesn't have the merchandise on hand. This company has excellent communication to let you know each step of your purchase.
sswas1
Plano, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product at a Great Price

Great price on the 4" riser clamps. Work great.
Sparkey
Grand Junction, Cololrado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We will be purchasing this product again.

For the application that we are currently using it for, they work great!
WM
Tulsa, OK
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

high testosterone clamp

these are obviously common in industrial settings, and old homes. at this point often when cutting into a main vertical stack i use these, some locals in my area believe all the cross arms are enough to hold the stack when cutting into it. but id rather not put unneeded stress on 70 year old oakem and lead joints its not a problem until it is. in a attic a few 2x4s across rafters and the clamp ears across those will hold it. normally i pinch the ears together with pliers and hand spin the nut, thats enough. they work great to take some weight off for you. they feel high quality enough to where you can be at some degree of ease knowing they will hold that much weight....you should still take as many precautious as possible regardless
goodman construction
albany, ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

just what the doctor ordered thx s
TC
Wash st
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again and again

Used it to hold pipe while I lowered it vertically into the ground and it is awesome - great price and did the job I needed - nice heavy duty like I expected -- Supply House is awesome !
Chris the Handy Man
Inverness Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality and heavy

Really heavy and strength
Yevgeniy
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy