Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" x 1" Black Reducing Tee
Magnifying glass
Hover image to zoom

1/2" x 1/2" x 1" Black Reducing Tee

Brand:
Bluefin
SKU:
BLT050-050-100
Rating:
(38)
Q&A:
(2)
1/2" x 1/2" x 1" Black Reducing Tee
Magnifying glass
Hover image to zoom
BLT050-050-100 has been discontinued
Discontinued April 12, 2024
This product has been discontinued.
Direct Replacement:
1/2" x 1/2" x 1" Black Reducing Tee
Brand:
Bluefin
SKU:BLT050-050-100C
(38)
Order by today, receive 72 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 1"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Reducing Tee

Specs

–
Size:

1/2" x 1/2" x 1"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1/2" x 1/2" x 1" Black Reducing Tee
1/2" x 1/2" x 1" Black Reducing Tee
SKU: BLT050-050-100
(38)
Bluefin
1/2" x 1/2" x 1"
Threaded
Female
Malleable Iron
1/2" x 1"
Threaded
Female
Iron

You May Also Need

1/2" x 3-1/2" Schedule 40 Black Nipple, 033001540503
SKU: 0330015405
Anvil

Product Reviews

4.84 out of 38 reviews
100% would recommend this product
4.84
out of 38 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
5%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Thank you! I was unable to find this product in stores.

I made a four bottle wine holder for the wall
VS

Most Liked Negative Review

Not sure

One tee came in split and was shorted one in a delivery
Showing 1-10 of 38 reviews

Company

Company is outstanding to do business with. Great delivery times have been doing business for a long time
Xxxxx
NY
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is the place to shop!

This is a great product at a great price. Shipped quickly and was exactly what I was expecting.
Sam
Oregon
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tee

If you are like me you have realized that 1-1/4 fittings or pipe is not so available. This tee is great and served its purpose.
ToiletDr.
Oklahoma City
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas Fittings

Great price for product but would like to see better pricing for someone who buys alot of products.
gas
georgia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not sure

One tee came in split and was shorted one in a delivery
Dino
Florence, sc
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supplyhouse is da'bomb!

I use the product to construct Steampunk Industrial metal lamps. Supplyhouse is freakin' da'bomb!
TT
Rochester, N.Y
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item at a good price

I actually use this item for making lighting devices from pipe fittings and the 1/8" matches lighting fixture parts.
Bud
Escondido CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All fiittings in good shape

Foot rail on bar is great.
SJL
West Jefferson NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard To Fine

This reducing tee was hard to fine at your big box stores you had it making my project easy to complete
Bone
Aurora
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse.com Is Amazing to Work With!

I really enjoyed my ordering experience working with SupplyHouse.com. When an incorrect product was shipped they were very quick to send the correct product. I will definitely be ordering from SupplyHouse.com in the future!
TC
League City, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: can Jinan fittings be used for NG piping, or should I use Ward fittings?

Asked by James 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes you can

Was this review helpful to you?

Q: The order of dimensions is the same as for copper? 2" X ¾" x 2" gives 2" at one end ¾ "at the other end and 2" at the center?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes. As is the case with copper tees, the third dimension is the middle of the tee.

Was this review helpful to you?