Apply to be a TradeMaster!
Main product image of 2-1/2" x 2" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom

2-1/2" x 2" MIP x FIP Brass Bushing (Lead Free)

Brand:
Bluefin
SKU:
BRB250-200
Rating:
(0)
Q&A:
(0)
2-1/2" x 2" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom
$39.56 each
BOX UP & SAVE 11%
$527.40 box of 15
$35.16 each
In Stock
In Stock
Get 32 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male, Female Thread Type

Specs

–
Size:

2-1/2" x 2"

Application:

Heating

Lead Free:

Yes

Material:

Brass

Thread Type:

Male

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" x 1-1/2" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB200-150
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy