Apply to be a TradeMaster!
Main product image of 1/4" Threaded Brass Cap (Lead Free)
Magnifying glass
Hover image to zoom

1/4" Threaded Brass Cap (Lead Free)

Brand:
Bluefin
SKU:
BRCP025
Rating:
(1)
Q&A:
(0)
1/4" Threaded Brass Cap (Lead Free)
Magnifying glass
Hover image to zoom
$2.24 each
In Stock
In Stock
Get 494 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/4"

Material:

Brass

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" x 4" Brass Nipple (Lead Free)
SKU: BRN025-400
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Brass Pipe Caps...No isdues and a fantastic price!

Excellent shipping time at a excellent shipping rate. These brass 1/4 NPT caps are working just fine and it didn't make me curse about the price!! I call the prices Supply House charges..downright cheap!! It is nice to know if I need fittings for my spray rigs..I can order just small orders and SH will ship to me!! Because of the variety of needed fittings I was in dire need of (Yes...dire because I am a pest control operator and my needs were critical!!) it was with great relief I located SH via search engine for needed brass nipped/couplers/caps/clamps. The prices are exceptionally reasonable so I bought extras..and I now operate my business without stoppage due to issues. Thanks
Curt B
Rio Linda CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy