Shop Resideo Sale
Main product image of 3/8" Threaded Brass Cap (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Threaded Brass Cap (Lead Free)

Brand:
Bluefin
SKU:
BRCP038
Rating:
(0)
Q&A:
(0)
3/8" Threaded Brass Cap (Lead Free)
Magnifying glass
Hover image to zoom
$4.01 each
BOX UP & SAVE 13%
$244.30 box of 70
$3.49 each
In Stock
In Stock
Get 466 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/8"

Material:

Brass

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Material
Connection Type
Lead Free
CURRENT ITEM
3/8"
Brass
Threaded
Yes
3/8"
Brass
Threaded
Yes

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy